NIBCO L805100 | BU4XCU

NIBCO L805100 Coupling, 1/2 x 3/8 Inch Size, FNPT End Style, PVC

Item: BU4XCU Model: L805100Cross Ref: 4601-3-3
Limited Availability
€1.91 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Size1/2 in. x 3/8 in.

Shipping Info:

Ship weight (kg) 0.014
Ship length (cm)4.29

Product Variants

ProductModelMPNPrice
NIBCO L805000 | BU4NAN L805000L805000€1.21
NIBCO K010350 | BU4NLK K010350K010350€52.39
NIBCO CA00000 | BU4UFJ CA00000CA00000€7.81
RFQ
NIBCO CA00250 | BU4UFP CA00250CA00250€6.78
RFQ
NIBCO CA00150 | BU4UFT CA00150CA00150€6.61
RFQ
NIBCO CA00050 | BU4UFV CA00050CA00050€4.88
RFQ
NIBCO CA00400 | BU4UFY CA00400CA00400€9.66
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO L805100 Coupling, 1/2 x 3/8 Inch Size, FNPT End Style, PVC
€1.91 /unit