NIBCO L059300 | BU4WRK

NIBCO L059300 4607-2 Street Elbow, 1-1/2 Inch Size, PVC

Item: BU4WRK Model: L059300Cross Ref: 4607-2
In Stock

Get it by Monday, Jun 16

€7.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow

Shipping Info:

Ship weight (kg) 0.1102
Ship height (cm)5.84
Ship length (cm)9.65
Ship width (cm)8.64
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO L06700Y | BU4NDL L06700YL06700Y€2.77
NIBCO L06710Y | BU4NDN L06710YL06710Y€3.41
NIBCO L07035Y | BU4WHW L07035YL07035Y€2.28
NIBCO L07090Y | BU4WHY L07090YL07090Y€5.91
NIBCO L07060Y | BU4WJD L07060YL07060Y€5.69
NIBCO L07115YP | BU4WJG L07115YPL07115YP€8.06
NIBCO L059200 | BU4WRM L059200L059200€5.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO L059300 4607-2 Street Elbow, 1-1/2 Inch Size, PVC
€7.48 /unit