NIBCO K441150 | BU4NXA

NIBCO K441150 4860-2 DWV Bend, 3 Inch Size, Spigot x Hub End Style, PVC

Item: BU4NXA Model: K441150Cross Ref: 4860-2
In Stock

Get it by Tuesday, Jun 17

€54.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBend
Size3 in. x 3 in.

Shipping Info:

Ship weight (kg) 0.3848
Ship height (cm)10.16
Ship length (cm)16.48
Ship width (cm)13.97
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO K042550 | BU4NAQ K042550K042550€2.46
NIBCO K042500 | BU4NMQ K042500K042500€11.11
NIBCO K042600 | BU4NMV K042600K042600€6.84
NIBCO K043100 | BU4NND K043100K043100€771.10
NIBCO K042700 | BU4NNF K042700K042700€35.59
NIBCO K042800 | BU4NNG K042800K042800€131.55
NIBCO K043000 | BU4NNK K043000K043000€508.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO K441150 4860-2 DWV Bend, 3 Inch Size, Spigot x Hub End Style, PVC
€54.98 /unit