NIBCO K277550 | BU4WLW

NIBCO K277550 4835-B DWV Reducing Double Fixture Tee, 2 x 1-1/2 x 1-1/2 x 1-1/2 Inch Size, Hub End Style

Item: BU4WLW Model: K277550Cross Ref: 4835-B
In Stock

Get it by Tuesday, Jun 17

€50.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Tee

Shipping Info:

Ship weight (kg) 0.2367
Ship height (cm)10.13
Ship length (cm)33.02
Ship width (cm)24.77
Country of OriginUS

Product Variants

ProductModelFitting MaterialApplicationFitting Side A Copper Tube SizeSizeFitting Side C Copper Tube SizeFitting Side B Copper Tube SizeFitting Side A Connection TypeFitting Side B Connection TypePrice
NIBCO 611RR 1/4x1/8x1/4 Reducing Tee Wrot Copper C x C x C | AB3WHV 1VMC3 611RR 1/4x1/8x1/4Wrot CopperPotable Water1/4"1/4" x 1/8" x 1/4"1/4"1/8"CupCup€10.38
NIBCO 611RR 3/8x1/4x3/8 Reducing Tee Wrot Copper C x C x C | AB3WHW 1VMC4 611RR 3/8x1/4x3/8Wrot CopperPotable Water3/8"3/8" x 1/4" x 3/8"3/8"1/4"CupCup€11.80
NIBCO 611RR 1/2x3/8x1/2 Reducing Tee Wrot Copper C x C x C | AB3WHX 1VMC5 611RR 1/2x3/8x1/2Wrot CopperPotable Water-1/2" x 3/8" x 1/2"--CupCup€9.89
NIBCO 611RR 11/4x1x11/4 Reducing Tee Wrot Copper C x C x C | AB3WHY 1VMC8 611RR 11/4x1x11/4Wrot CopperPotable Water---1"CupCup€19.27
NIBCO 611RR 11/4x3/4x11/4 Reducing Tee Wrot Copper C x C x C | AB3WHZ 1VMC9 611RR 11/4x3/4x11/4Wrot CopperPotable Water-1 1/4" x 3/4" x 1 1/4"--CupCup€18.79
NIBCO 611RR 11/4x1/2x11/4 Reducing Tee Wrot Copper C x C x C | AB3WJA 1VMD1 611RR 11/4x1/2x11/4Wrot CopperPotable Water-1 1/4" x 1/2" x 1 1/4"-1/2"CupCup€19.27
NIBCO 611RR 11/2x11/4x11/2 Reducing Tee Wrot Copper C x C x C | AB3WJB 1VMD2 611RR 11/2x11/4x11/2Wrot CopperPotable Water----CupCup€31.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO K277550 4835-B DWV Reducing Double Fixture Tee, 2 x 1-1/2 x 1-1/2 x 1-1/2 Inch Size, Hub End Style
€50.90 /unit