NIBCO K058400 | BU4NNW

NIBCO K058400 4807-2 DWV Street Bend, 6 Inch Size, Spigot x Hub End Style, PVC

Item: BU4NNW Model: K058400Cross Ref: 4807-2
In Stock

Get it by Tuesday, Jun 17

€104.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBend
Size6 in. x 6 in.

Shipping Info:

Ship weight (kg) 1.9899
Ship height (cm)18.31
Ship length (cm)31.06
Ship width (cm)18.31
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO K058400 4807-2 DWV Street Bend, 6 Inch Size, Spigot x Hub End Style, PVC
€104.27 /unit