NIBCO I177350 | BU4PLG

NIBCO I177350 5818 Plug, 3 Inch Size, MNPT End Style, ABS

Item: BU4PLG Model: I177350Cross Ref: 5818
In Stock

Get it by Friday, Jun 13

€6.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug

Shipping Info:

Ship weight (kg) 0.0724
Ship height (cm)4.45
Ship length (cm)8.74
Ship width (cm)8.74
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO I177150 | BU4PKT I177150I177150€3.63
NIBCO I177400 | BU4PKX I177400I177400€11.84
NIBCO I177370 | BU4PKY I177370I177370€27.03
NIBCO I005000 | BU4PLA I005000I005000€7.87
NIBCO I177250 | BU4PLC I177250I177250€4.18
NIBCO I177200 | BU4PLD I177200I177200€3.84
NIBCO I177300 | BU4PLF I177300I177300€12.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO I177350 5818 Plug, 3 Inch Size, MNPT End Style, ABS
€6.81 /unit