NIBCO I103000 | BU4PHT

NIBCO I103000 5811-2 DWV Street Tee, 1-1/2 Inch Size, Spigot x Hub x Hub End Style

Item: BU4PHT Model: I103000Cross Ref: 5811-2
In Stock

Get it by Friday, Jun 13

€19.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee

Shipping Info:

Ship weight (kg) 0.0932
Ship height (cm)5.64
Ship length (cm)10.64
Ship width (cm)9.09
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO I103050 | BU4PHU I103050I103050€26.10
NIBCO I103150 | BU4PHW I103150I103150€53.45
NIBCO I103100 | BU4PHY I103100I103100€44.71
NIBCO I103060 | BU4PHZ I103060I103060€20.84
NIBCO I103200 | BU4PJD I103200I103200€63.98
NIBCO I103080 | BU4PJG I103080I103080€19.38
NIBCO I103070 | BU4PJJ I103070I103070€24.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO I103000 5811-2 DWV Street Tee, 1-1/2 Inch Size, Spigot x Hub x Hub End Style
€19.27 /unit