NIBCO I090750 | BU4PGU

NIBCO I090750 5810 Reducing Wye, 3 x 3 x 1-1/2 Inch Size, Hub End Style, ABS

Item: BU4PGU Model: I090750Cross Ref: 5810
In Stock

Get it by Tuesday, Jun 17

€34.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWye
Size3 in. x 3 in. x 1-1/2 in.

Shipping Info:

Ship weight (kg) 0.3515
Ship height (cm)10.06
Ship length (cm)14.83
Ship width (cm)14.66
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO I090750 5810 Reducing Wye, 3 x 3 x 1-1/2 Inch Size, Hub End Style, ABS
€34.80 /unit