NIBCO H018000 | BU4QVC

NIBCO H018000 901-7 DWV Trap Adapter, 1-1/4 Inch Size, Copper

Item: BU4QVC Model: H018000Cross Ref: 901-7
In Stock

Get it by Friday, Jun 13

€32.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
Size1-1/4 in. x 1-1/4 in.

Shipping Info:

Ship weight (kg) 0.0932
Ship height (cm)2.46
Ship length (cm)3.18
Ship width (cm)3.18
Country of OriginUS

Product Variants

ProductModelFitting MaterialApplicationCompatible Tube MaterialFitting Side A Connection TypePrice
NIBCO E018050 | BU4NDR E018050----€67.69
NIBCO E011750 | BU4QCR E011750----€65.89
NIBCO E011800 | BU4QCV E011800BronzeDrain, Vent, WasteCopperCup€32.92
NIBCO E011850 | BU4QCW E011850BronzeDrain, Vent, WasteCopperCup€39.05
NIBCO E014500 | BU4QCY E014500----€80.73
NIBCO E034050 | BU4QDY E034050----€66.82
NIBCO H014600 | BU4QUP H014600----€47.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO H018000 901-7 DWV Trap Adapter, 1-1/4 Inch Size, Copper
€32.99 /unit