NIBCO CE00500 | CC2CZJ

NIBCO CE00500 6603 Female Adapter Coupling, 1/2 Inch Size, Female Socket x FNPT End Style, PVDF

Item: CC2CZJ Model: CE00500Cross Ref: 6603
In Stock

Get it by Friday, Jun 13

€107.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling

Shipping Info:

Ship weight (kg) 0.0518
Ship height (cm)3.3
Ship length (cm)5.05
Ship width (cm)3.3
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO CD00500 | BZ6FBQ CD00500CD00500€104.86
RFQ
NIBCO CD00550 | BZ6FBR CD00550CD00550€173.53
RFQ
NIBCO CD00600 | BZ6FBT CD00600CD00600€231.13
RFQ
NIBCO CD00650 | BZ6FBU CD00650CD00650€380.25
RFQ
NIBCO CD00700 | BZ6FBV CD00700CD00700€405.90
RFQ
NIBCO CE00650 | CC2CZG CE00650CE00650€403.52
RFQ
NIBCO CE00600 | CC2CZL CE00600CE00600€241.26
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO CE00500 6603 Female Adapter Coupling, 1/2 Inch Size, Female Socket x FNPT End Style, PVDF
€107.45 /unit