NIBCO CD03290 | CB6CVL

NIBCO CD03290 6518-3-4 Flush Reducing Bushing, 1 x 1/2 Inch Size, MNPT x FNPT End Style, PVDF

Item: CB6CVL Model: CD03290Cross Ref: 6518-3-4
In Stock

Get it by Monday, Jun 16

€107.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Bushing

Shipping Info:

Ship weight (kg) 0.0729
Ship height (cm)4.14
Ship length (cm)5.33
Ship width (cm)4.62
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO CD03450 | BY4ZRX CD03450CD03450€213.96
RFQ
NIBCO CD03250 | BZ7QGF CD03250CD03250€107.04
RFQ
NIBCO CE03350 | BZ8CDX CE03350CE03350€152.74
RFQ
NIBCO CE03300 | BZ8CDY CE03300CE03300€117.16
RFQ
NIBCO CE03250 | BZ8CDZ CE03250CE03250€153.59
RFQ
NIBCO CE03290 | BZ8CEB CE03290CE03290€112.09
RFQ
NIBCO CE03400 | BZ8CEC CE03400CE03400€224.72
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO CD03290 6518-3-4 Flush Reducing Bushing, 1 x 1/2 Inch Size, MNPT x FNPT End Style, PVDF
€107.04 /unit