NIBCO CC01500 | BU4VQG

NIBCO CC01500 6106 Elbow, 6 Inch Size, Polypropylene

Item: BU4VQG Model: CC01500Cross Ref: 6106
In Stock

Get it by Monday, Jun 16

€1,483.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow
Size6 in.

Shipping Info:

Ship weight (kg) 1.5975
Ship height (cm)19.48
Ship length (cm)27.41
Ship width (cm)25.12
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO CN02150 | BU4NCU CN02150CN02150€158.80
RFQ
NIBCO CC01400 | BU4VPY CC01400CC01400€496.64
RFQ
NIBCO CC01350 | BU4VPZ CC01350CC01350€135.26
RFQ
NIBCO CC01250 | BU4VQA CC01250CC01250€75.24
RFQ
NIBCO CC01150 | BU4VQB CC01150CC01150€46.49
RFQ
NIBCO CC01200 | BU4VQC CC01200CC01200€82.63
RFQ
NIBCO CC01700 | BU4VQD CC01700CC01700€88.90
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO CC01500 6106 Elbow, 6 Inch Size, Polypropylene
€1,483.97 /unit