NIBCO CB18255 | BU4VTU

NIBCO CB18255 5133E-3-3 Union, 1/4 Inch Size, FNPT End Style

Item: BU4VTU Model: CB18255Cross Ref: 5133E-3-3
In Stock

Get it by Tuesday, Jun 17

€34.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnion

Shipping Info:

Ship weight (kg) 0.0436
Ship height (cm)4.27
Ship length (cm)4.32
Ship width (cm)4.32
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO M260200 | BU4MHP M260200M260200€75.09
NIBCO M25010L | BU4MHQ M25010LM25010L€25.17
NIBCO CB17900 | BU4MZH CB17900CB17900€21.63
RFQ
NIBCO CB17950 | BU4NCB CB17950CB17950€26.10
RFQ
NIBCO CB18300 | BU4NCF CB18300CB18300€21.91
RFQ
NIBCO CB17850 | BU4NCN CB17850CB17850€20.81
RFQ
NIBCO CB18350 | BU4NCR CB18350CB18350€39.23
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO CB18255 5133E-3-3 Union, 1/4 Inch Size, FNPT End Style
€34.75 /unit