NIBCO CB08970 | BU4VGW

NIBCO CB08970 Tee, 1-1/4 Inch Size, Female Socket x FNPT End Style

Item: BU4VGW Model: CB08970Cross Ref: 5112
In Stock

Get it by Friday, Jun 13

€53.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee
Size1-1/4 in. x 1-1/4 in. x 1-1/4 in.

Shipping Info:

Ship weight (kg) 0.279
Ship height (cm)5.59
Ship length (cm)11.07
Ship width (cm)8.33
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO CB08550 | BU4MQF CB08550CB08550€34.27
RFQ
NIBCO CB07350 | BU4MUM CB07350CB07350€30.21
RFQ
NIBCO CB07200 | BU4NCJ CB07200CB07200€32.26
RFQ
NIBCO CB06800 | BU4VFB CB06800CB06800€10.77
RFQ
NIBCO CB07000 | BU4VFD CB07000CB07000€13.36
RFQ
NIBCO CB06900 | BU4VFE CB06900CB06900€10.90
RFQ
NIBCO CB07600 | BU4VFJ CB07600CB07600€90.86
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO CB08970 Tee, 1-1/4 Inch Size, Female Socket x FNPT End Style
€53.52 /unit