NIBCO CB07800 | BU4VFT

NIBCO CB07800 5111, 5111R Reducing Tee, 4 x 3 x 4 Inch Size, Female Socket End Style

Item: BU4VFT Model: CB07800Cross Ref: 5111, 5111R
In Stock

Get it by Monday, Jun 16

€172.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Tee

Shipping Info:

Ship weight (kg) 1.5723
Ship height (cm)13.84
Ship length (cm)21.08
Ship width (cm)17.73
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO CB06950 | BU4NBZ CB06950CB06950€24.02
RFQ
NIBCO CB07450 | BU4VFH CB07450CB07450€67.40
RFQ
NIBCO CB07050 | BU4VFK CB07050CB07050€27.54
RFQ
NIBCO CB07250 | BU4VFL CB07250CB07250€56.57
RFQ
NIBCO CB07550 | BU4VFM CB07550CB07550€67.00
RFQ
NIBCO CB07500 | BU4VFN CB07500CB07500€67.00
RFQ
NIBCO CB07400 | BU4VFP CB07400CB07400€67.00
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO CB07800 5111, 5111R Reducing Tee, 4 x 3 x 4 Inch Size, Female Socket End Style
€172.81 /unit