NIBCO CB03500 | BU4VCL

NIBCO CB03500 5104 Adapter, 1/2 Inch Size, CPVC

Item: BU4VCL Model: CB03500Cross Ref: 5104
In Stock

Get it by Tuesday, Jun 17

€6.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter

Shipping Info:

Ship weight (kg) 0.0212
Ship height (cm)3.02
Ship length (cm)4.65
Ship width (cm)3.02
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO CB03550 | BU4VCK CB03550CB03550€7.62
RFQ
NIBCO CB03600 | BU4VCM CB03600CB03600€12.87
RFQ
NIBCO CB03752 | BU4VCN CB03752CB03752€94.79
RFQ
NIBCO CB03700 | BU4VCQ CB03700CB03700€25.53
RFQ
NIBCO CB03650 | BU4VCR CB03650CB03650€18.99
RFQ
NIBCO CB03756 | BU4VCV CB03756CB03756€214.28
RFQ
NIBCO CB03754 | BU4VCW CB03754CB03754€127.39
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO CB03500 5104 Adapter, 1/2 Inch Size, CPVC
€6.24 /unit