NIBCO CB01000 | BU4UYL

NIBCO CB01000 Coupling, 2-1/2 Inch Size, Female Socket End Style, CPVC

Item: BU4UYL Model: CB01000Cross Ref: 5101
In Stock

Get it by Friday, Jun 13

€44.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Size2-1/2 in. x 2-1/2 in.

Shipping Info:

Ship weight (kg) 0.3222
Ship height (cm)9.09
Ship length (cm)9.55
Ship width (cm)9.09
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO M001250 | BU4MHK M001250M001250€1.62
NIBCO CB02100 | BU4MXT CB02100CB02100€26.84
RFQ
NIBCO CB00200 | BU4NCG CB00200CB00200€9.08
RFQ
NIBCO M002350 | BU4NGP M002350M002350€25.28
NIBCO CB00000 | BU4UXK CB00000CB00000€12.47
RFQ
NIBCO CB00350 | BU4UXP CB00350CB00350€13.61
RFQ
NIBCO CB00050 | BU4UXU CB00050CB00050€4.82
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO CB01000 Coupling, 2-1/2 Inch Size, Female Socket End Style, CPVC
€44.27 /unit