NIBCO CA11150 | BU4UQF

NIBCO CA11150 4517 Cap, 4 Inch Size, Female Socket End Style, PVC

Item: BU4UQF Model: CA11150Cross Ref: 4517
In Stock

Get it by Tuesday, Jun 17

€85.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCap

Shipping Info:

Ship weight (kg) 0.6822
Ship height (cm)9.8
Ship length (cm)13.92
Ship width (cm)13.92
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO L973450 | BU4MZA L973450L973450€0.87
NIBCO L973400 | BU4NEB L973400L973400€0.99
NIBCO CA11200 | BU4NGD CA11200CA11200€213.38
NIBCO L973550 | BU4NGG L973550L973550€2.43
NIBCO K058270 | BU4NPF K058270K058270€87.15
NIBCO CA10900 | BU4UPV CA10900CA10900€10.82
NIBCO CA10700 | BU4UPX CA10700CA10700€5.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO CA11150 4517 Cap, 4 Inch Size, Female Socket End Style, PVC
€85.75 /unit