NIBCO CA08300 | BU4UMX

NIBCO CA08300 Reducing Tee, 1 x 1/2 x 1 Inch Size, Female Socket End Style

Item: BU4UMX Model: CA08300Cross Ref: 4511, 4511R
In Stock

Get it by Thursday, Jun 12

€8.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Tee

Shipping Info:

Ship weight (kg) 0.1098
Ship height (cm)4.62
Ship length (cm)8.43
Ship width (cm)6.4
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO B146500 | BU4MVX B146500B146500€57.38
NIBCO L14720YP | BU4NDQ L14720YPL14720YP€9.29
NIBCO B147600 | BU4PZK B147600B147600€224.97
NIBCO B159950 | BU4QEM B159950B159950€36.70
NIBCO CA08150 | BU4UMN CA08150CA08150€5.82
RFQ
NIBCO CA08450 | BU4UMT CA08450CA08450€18.28
RFQ
NIBCO CA08250 | BU4UMZ CA08250CA08250€8.42
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO CA08300 Reducing Tee, 1 x 1/2 x 1 Inch Size, Female Socket End Style
€8.42 /unit