Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

NIBCO C607 11/4 Elbow 90 Close Rough Wrot Copper | AE4YKK 5P055

NIBCO C607 11/4 Elbow 90 Close Rough Wrot Copper

Item: AE4YKK Model: C607 11/4Cross Ref: 5P055
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€9.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow, 90 Degrees , Close Rough
Body MaterialWrought Copper
Max. Pressure439 psi @ 100°F
Outside Dia.1 3/8"
Size1 1/4"
Temp. Range-20°F to +400°F
ApplicationAir, Gases, Potable Water
Fitting MaterialWrot Copper
Fitting Side A Connection TypeCup
Fitting Side A Copper Tube Size1 1/4"
Fitting Side A Tube Outer Diameter1 3/8"
Fitting Side B Connection TypeCup
Fitting Side B Copper Tube Size1 1/4"
Fitting Side B Tube Outer Diameter1 3/8"
Material GradeC12200
Maximum Operating Pressure439 psi @ 100°F
Maximum Operating Temperature400°F
Minimum Operating Temperature20°F
Resistance PropertiesDezincification Resistant
Specific Fitting Shape90° Close Rough Elbow
StandardsASME B16.22, ASTM B75 ALLOY C12200, ISO 9001, MSS SP-104, MSS SP-109, NFPA 99, PAMPHLET G4.1, THIRD-PARTY CERTIFIED 372, THIRD-PARTY CERTIFIED NSF/ANSI 61, UL 207

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)5.08
HS code7412100000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO C607 11/4 Elbow 90 Close Rough Wrot Copper
€9.53 /unit