NIBCO B350400 | BU4QFZ

NIBCO B350400 750 Bulkhead Fitting, 1 Inch Size, C End Style, Bronze

Item: BU4QFZ Model: B350400Cross Ref: 750
In Stock

Get it by Tuesday, Jun 17

€252.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulkhead Fitting

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)5.87
Ship length (cm)8.43
Ship width (cm)6.78
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO B350500 | BU4MGA B350500B350500€721.87
NIBCO B350300 | BU4QCA B350300B350300€78.69
NIBCO B352300 | BU4QCD B352300B352300€153.77
NIBCO B352350 | BU4QCE B352350B352350€209.02
NIBCO B351400 | BU4QCF B351400B351400€351.65
NIBCO B351350 | BU4QCG B351350B351350€189.16
NIBCO B350350 | BU4QCH B350350B350350€151.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO B350400 750 Bulkhead Fitting, 1 Inch Size, C End Style, Bronze
€252.28 /unit