NIBCO 9173000CB | BU4TKE

NIBCO 9173000CB 617 Cap, 3 in, Wrot Copper

Item: BU4TKE Model: 9173000CBCross Ref: 617
In Stock

Get it by Tuesday, Jun 17

€131.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCap
Size3 in.

Shipping Info:

Ship weight (kg) 0.3501
Ship height (cm)4.78
Ship length (cm)8.33
Ship width (cm)8.33
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO 9172900 | BU4MMU 91729009172900€15.94
NIBCO 9172800 | BU4MNL 91728009172800€8.70
NIBCO 9172600 | BU4MPA 91726009172600€2.80
NIBCO 9172950 | BU4MWC 91729509172950€68.32
NIBCO B173150 | BU4QET B173150B173150€1,064.90
NIBCO B173200 | BU4QEW B173200B173200€3,121.85
NIBCO B175000 | BU4QFA B175000B175000€25.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO 9173000CB 617 Cap, 3 in, Wrot Copper
€131.08 /unit