NIBCO 9169300CB | BU4THV

NIBCO 9169300CB 616 Plug, 3/8 Inch Size, Fitting End Style, Wrot Copper

Item: BU4THV Model: 9169300CBCross Ref: 616
In Stock

Get it by Tuesday, Jun 17

€23.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug
Size3/8 in.

Shipping Info:

Ship weight (kg) 0.0054
Ship height (cm)1.27
Ship length (cm)1.47
Ship width (cm)1.47
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO 9169350 | BU4NFD 91693509169350€5.17
NIBCO E177100 | BU4QLM E177100E177100€43.94
NIBCO E177050 | BU4QLR E177050E177050€25.89
NIBCO E177200 | BU4QLU E177200E177200€29.40
NIBCO E177250 | BU4QMG E177250E177250€28.29
NIBCO 9169300 | BU4THQ 91693009169300€9.83
NIBCO 9169350CB | BU4THY 9169350CB9169350CB€19.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO 9169300CB 616 Plug, 3/8 Inch Size, Fitting End Style, Wrot Copper
€23.81 /unit