Flat Shipping

Flat Shipping at €24.99 + VAT

NIBCO 9099301 | BU4MJY

NIBCO 9099301 Solder Pressure Tee, Copper

Item: BU4MJY Model: 9099301Cross Ref: 787XL1
Limited Availability
€23.76 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ApplicationPotable Water
Compatible Tube MaterialCopper
Fitting MaterialCopper
Fitting Side A Connection TypeCup
Fitting Side A Copper Tube Size1"
Fitting Side B Connection TypeCup
Fitting Side B Copper Tube Size1"
Fitting Side C Connection TypeCup
Fitting Side C Copper Tube Size1"
Fitting Side A Tube Outer Diameter1 1/8"
Fitting Side B Tube Outer Diameter1 1/8"
Overall Length3 1/32"
Specific Fitting ShapeTee
StandardsASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G

Shipping Info:

Ship weight (kg) 0.1404
Ship length (cm)7.7
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO 9099301 Solder Pressure Tee, Copper
€23.76 /unit