NIBCO 9078350CB | BU4RMW

NIBCO 9078350CB Long Radius Elbow, 7/8 Inch Size, Copper

Item: BU4RMW Model: 9078350CB
In Stock

Get it by Tuesday, Jun 17

€44.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow
Size7/8 in. x 7/8 in.

Shipping Info:

Ship weight (kg) 0.1242
Ship height (cm)2.77
Ship length (cm)7.59
Ship width (cm)7.59
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO 9078000 | BU4MKH 90780009078000€7.17
RFQ
NIBCO 9078150 | BU4MKZ 90781509078150€12.03
NIBCO 9080350 | BU4MLG 90803509080350€16.54
NIBCO 9080400 | BU4MLM 90804009080400€16.70
NIBCO 9077650 | BU4MMK 90776509077650€8.21
NIBCO 9078400 | BU4MNH 90784009078400€13.15
NIBCO 9077750 | BU4MNQ 90777509077750€10.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO 9078350CB Long Radius Elbow, 7/8 Inch Size, Copper
€44.96 /unit