Flat Shipping

Flat Shipping at €24.99 + VAT

NIBCO 9042900HPC Press Elbows, Copper, Press-Fit x Press-Fit, 3/4 x 3/4 Inch Copper Tube Size | CP2HHF

NIBCO 9042900HPC PCH606 Press Elbows, Copper, Press-Fit x Press-Fit, 3/4 x 3/4 Inch Copper Tube Size

Item: CP2HHF Model: 9042900HPCCross Ref: 787X02 / PCH606
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow
ApplicationNatural Gas, Non-Potable Water, Propane
Compatible Tube MaterialCopper
Fitting Side A Connection TypePress Fit
Fitting Side A Copper Tube Size3/4"
Fitting Side A Tube Outer Diameter3/4"
Fitting Side B Connection TypePress Fit
Fitting Side B Copper Tube Size3/4"
Fitting Side B Tube Outer Diameter3/4"
MaterialCopper
Max. Operating Pressure200 psi
O-ring MaterialHNBR
Overall Length2 3/4"
Specific Fitting Angle45°
Specific Fitting Shape45° Elbow
Fitting MaterialCopper
Maximum Operating Pressure200 psi
StandardsANSI LC4/CSA 6.32, IAPMO/UPC LC-4, ICC-ES PMG 1502, IFGC INTERNATIONAL FUEL GAS CODE, NFPA 30 FLAMMABLE AND COMBUSTIBLE LIQUIDS CODE, NFPA 30A CODE FOR MOTOR FUEL DISPENSING FACILITIES AND REPAIR GARAGES, NFPA 31 STANDARD FOR THE INSTALLATION OF OIL BURNING EQUIPMENT (SUPPLY LINE ONLY), NFPA 54/Z223.1 NATIONAL FUEL GAS CODE, NFPA 58, UPC CHAPTER 12 FUEL PIPING

Shipping Info:

Ship weight (kg) 0.0814
Ship height (cm)2.54
Ship length (cm)6.99
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelSpecific Fitting ShapeFitting Side A Connection TypeFitting Side A Tube Outer DiameterFitting Side B Connection TypeFitting Side B Tube Outer DiameterOverall LengthFitting Side A Copper Tube SizeFitting Side B Copper Tube SizePrice
NIBCO 9059305HPC Press Elbows, Copper, Ftg x Press-Fit, 1 1/2 x 1 1/2 Inch Copper Tube Size | CP2HGG 9059305HPC90° Elbow AdapterFTG1 1/2"Press Fit1 1/2"4.531"1 1/2"1 1/2"€54.89
NIBCO 9059255HPC Press Elbows, Copper, Ftg x Press-Fit, 1 1/4 x 1 1/4 Inch Copper Tube Size | CP2HGH 9059255HPC90° Elbow AdapterFTG1 1/4"Press Fit1 1/4"3 5/8"1 1/4"1 1/4"€27.23
NIBCO 9046500HPC Press Elbows, Copper, Ftg x Press-Fit, 1 1/4 x 1 1/4 Inch Copper Tube Size | CP2HGJ 9046500HPC45° Elbow AdapterFTG1 1/4"Press Fit1 1/4"3.406"1 1/4"1 1/4"€25.09
NIBCO 9059200HPC Press Elbows, Copper, Ftg x Press-Fit, 1 x 1 Inch Copper Tube Size, 1 x 1 Inch Tube Od | CP2HGK 9059200HPC90° Elbow AdapterFTG1"Press Fit1"2.906"1"1"€15.82
NIBCO 9046400HPC Press Elbows, Copper, Ftg x Press-Fit, 1 x 1 Inch Copper Tube Size, 1 x 1 Inch Tube Od | CP2HGL 9046400HPC45° Elbow AdapterFTG1"Press Fit1"2.906"1"1"€18.01
NIBCO 9046200HPC Press Elbows, Copper, Ftg x Press-Fit, 1/2 x 1/2 Inch Copper Tube Size | CP2HGM 9046200HPC45° Elbow AdapterFTG1/2"Press Fit1/2"2.281"1/2"1/2"€3.53
NIBCO 9059110HPC Press Elbows, Copper, Ftg x Press-Fit, 1/2 x 1/2 Inch Copper Tube Size | CP2HGN 9059110HPC90° Elbow AdapterFTG1/2"Press Fit1/2"1.812"1/2"1/2"€4.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO 9042900HPC PCH606 Press Elbows, Copper, Press-Fit x Press-Fit, 3/4 x 3/4 Inch Copper Tube Size
€8.41 /unit