Flat Shipping

Flat Shipping at €24.99 + VAT

NIBCO 9024950P Push Metal Caps, Copper, Push-To-Connect x Fnpt | CT4BYK

NIBCO 9024950P Push Metal Caps, Copper, Push-To-Connect x Fnpt

Item: CT4BYK Model: 9024950PCross Ref: 787WP8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.98 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCap
ApplicationNon-Potable Water, Potable Water
ColorCopper
Compatible Tube MaterialCopper, CPVC CTS, Polyethylene, PEX
Fitting Side A Connection TypePush To Connect
Fitting Side A Tube Outer Diameter3/4"
Fitting Side B Connection TypeFNPT
Fitting Side B Pipe Size3/4"
For Copper Tube Size3/4"
Length1 7/8"
MaterialCopper
Max. Operating Pressure200 psi
Max. Operating Temp.200°F
Specific Fitting ShapeStraight Adapter
System Of MeasurementImperial
Thread Size3/4"
Fitting MaterialCopper
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure200 psi
Overall Length1 7/8"
StandardsASSE 1061, NSF/ANSI 14, 61, AND 372

Shipping Info:

Ship weight (kg) 0.0702
Ship height (cm)2.54
Ship length (cm)4.76
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO 9024950P Push Metal Caps, Copper, Push-To-Connect x Fnpt
€17.98 /unit