Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

NIBCO 9002400HPC Press Couplings, Copper, Press-Fit x Press-Fit, 2 x 1 1/2 Inch Copper Tube Size | CP2HGA

NIBCO 9002400HPC PCH600R Press Couplings, Copper, Press-Fit x Press-Fit, 2 x 1 1/2 Inch Copper Tube Size

Item: CP2HGA Model: 9002400HPCCross Ref: 787WX8 / PCH600R
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€82.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
ApplicationNatural Gas, Non-Potable Water, Propane
Compatible Tube MaterialCopper
Fitting MaterialCopper
Fitting Side A Connection TypePress Fit
Fitting Side A Copper Tube Size2"
Fitting Side A Tube Outer Diameter2"
Fitting Side B Connection TypePress Fit
Fitting Side B Copper Tube Size1 1/2"
Fitting Side B Tube Outer Diameter1 1/2"
Max. Operating Pressure200 psi
O-ring MaterialHNBR
Overall Length3.594"
Specific Fitting ShapeStraight Reducing Connector
Compatible Copper Tube TypeType G, Type K, Type L
Maximum Operating Pressure200 psi
Maximum Operating Temperature180°F
Minimum Operating Temperature-40°F
StandardsANSI LC4/CSA 6.32, IAPMO/UPC LC-4, ICC-ES PMG 1502, IFGC INTERNATIONAL FUEL GAS CODE, NFPA 30 FLAMMABLE AND COMBUSTIBLE LIQUIDS CODE, NFPA 30A CODE FOR MOTOR FUEL DISPENSING FACILITIES AND REPAIR GARAGES, NFPA 31 STANDARD FOR THE INSTALLATION OF OIL BURNING EQUIPMENT (SUPPLY LINE ONLY), NFPA 54/Z223.1 NATIONAL FUEL GAS CODE, NFPA 58, UPC CHAPTER 12 FUEL PIPING

Shipping Info:

Ship weight (kg) 0.2979
Ship height (cm)2.54
Ship length (cm)9.13
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelFitting MaterialSpecific Fitting ShapeFitting Side A Copper Tube SizeIncludes Center StopFitting Side A Connection TypeFitting Side B Connection TypeFitting Side B Copper Tube SizeOverall LengthPrice
NIBCO 601 5/8 Coupling Wrot Copper C x C 5/8 x 5/8 In | AC8FQG 39R656 601 5/8Wrot Copper--No Center StopCupCup--€3.98
NIBCO 901RP 2 Coupling Wrot Copper C x C 2 x 2 In | AC8FQT 39R666 901RP 2Wrot Copper-2"No Center StopCupCup2"-€10.95
NIBCO 601 4 Coupling Wrot Copper C x C 4 x 4 In | AC8FRW 39R692 601 4Wrot Copper-4"No Center StopCupCup4"-€71.69
NIBCO 901RP 11/2 Coupling Wrot Copper 1-1/2 x 1-1/2 In | AC8FRX 39R693 901RP 11/2Wrot Copper--No Center StopCupCup--€7.92
NIBCO 3010750 | BU4NJJ 3010750--------€226.93
NIBCO 3010500 | BU4NJN 3010500--------€117.30
NIBCO 9002000HPC Press Couplings, Copper, Press-Fit x Press-Fit, 1 1/2 x 1 1/2 Inch Copper Tube Size | CP2HFQ 9002000HPCCopperStraight Connector1 1/2"Dimple Center StopPress FitPress Fit1 1/2"3.344"€25.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO 9002400HPC PCH600R Press Couplings, Copper, Press-Fit x Press-Fit, 2 x 1 1/2 Inch Copper Tube Size
€82.54 /unit