NIBCO 9002003CB | BU4QRL

NIBCO 9002003CB 600-RS Coupling With Rolled Tube Stop, 1-1/2 Inch Size, C End Style, Copper

Item: BU4QRL Model: 9002003CBCross Ref: 600-RS
In Stock

Get it by Monday, Jun 16

€11.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Size1-1/2 in. x 1-1/2 in.

Shipping Info:

Ship weight (kg) 0.1004
Ship height (cm)4.42
Ship length (cm)5.84
Ship width (cm)4.42
Country of OriginUS

Product Variants

ProductModelMPNPrice
NIBCO 9001703 | BU4MRY 90017039001703€9.09
NIBCO 9001103 | BU4MVH 90011039001103€1.05
NIBCO 9000253 | BU4MWD 90002539000253€2.02
NIBCO 9000153 | BU4MXK 90001539000153€0.93
NIBCO 9000353CB | BU4QJG 9000353CB9000353CB€1.94
NIBCO 9000153CB | BU4QJQ 9000153CB9000153CB€1.47
NIBCO 9000353 | BU4QJR 90003539000353€1.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO 9002003CB 600-RS Coupling With Rolled Tube Stop, 1-1/2 Inch Size, C End Style, Copper
€11.48 /unit