Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

NIBCO 611RR 11/2X3/4X3/4 Reducing Tee Wrot Copper C x C x C | AC8FQV 39R668

NIBCO 611RR 11/2X3/4X3/4 Reducing Tee Wrot Copper C x C x C

Item: AC8FQV Model: 611RR 11/2X3/4X3/4Cross Ref: 39R668
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€51.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Tee
ApplicationPotable Water
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeTee
Body MaterialWrought Copper
Fitting MaterialWrot Copper
Fitting Side A Connection TypeCup
Fitting Side B Connection TypeCup
Fitting Side B Copper Tube Size3/4"
Fitting Side B Tube Outer Dia.7/8"
Fitting Side C Connection TypeCup
Fitting Side C Copper Tube Size3/4"
Fitting Side C Tube Outer Dia.7/8"
Max. Pressure577 psi
Outside Dia.1 5/8" x 7/8" x 7/8"
Size1 1/2" x 3/4" x 3/4"
Specific Pipe Fitting ShapeReducing Tee
Temp. Range-20°F to +400°F
Fitting Side A Copper Tube Size1 1/2"
Fitting Side A Tube Outer Diameter1 5/8"
Fitting Side B Tube Outer Diameter7/8"
Fitting Side C Tube Outer Diameter7/8"
Maximum Operating Pressure577 psi @ 200°F
Maximum Operating Temperature400°F
Minimum Operating Temperature20°F
Resistance PropertiesDezincification Resistant
Specific Fitting ShapeReducing Tee
StandardsASME B16.22, ASTM B75 ALLOY C12200, MSS SP-104, MSS SP-109 (5 IN TO 8 IN), NFPA 99, NSF/ANSI 372, NSF/ANSI 61, UL 207

Shipping Info:

Ship weight (kg) 0.2205
Ship height (cm)5.08
Ship length (cm)9.4
Ship width (cm)6.86
HS code7412100000
Country of OriginUS

Product Variants

ProductModelFitting MaterialApplicationFitting Side A Copper Tube SizeSizeFitting Side C Copper Tube SizeFitting Side B Copper Tube SizeFitting Side A Connection TypeFitting Side B Connection TypePrice
NIBCO 611RR 1/4x1/8x1/4 Reducing Tee Wrot Copper C x C x C | AB3WHV 1VMC3 611RR 1/4x1/8x1/4Wrot CopperPotable Water1/4"1/4" x 1/8" x 1/4"1/4"1/8"CupCup€10.38
NIBCO 611RR 3/8x1/4x3/8 Reducing Tee Wrot Copper C x C x C | AB3WHW 1VMC4 611RR 3/8x1/4x3/8Wrot CopperPotable Water3/8"3/8" x 1/4" x 3/8"3/8"1/4"CupCup€11.80
NIBCO 611RR 1/2x3/8x1/2 Reducing Tee Wrot Copper C x C x C | AB3WHX 1VMC5 611RR 1/2x3/8x1/2Wrot CopperPotable Water-1/2" x 3/8" x 1/2"--CupCup€9.89
NIBCO 611RR 11/4x1x11/4 Reducing Tee Wrot Copper C x C x C | AB3WHY 1VMC8 611RR 11/4x1x11/4Wrot CopperPotable Water---1"CupCup€19.27
NIBCO 611RR 11/4x3/4x11/4 Reducing Tee Wrot Copper C x C x C | AB3WHZ 1VMC9 611RR 11/4x3/4x11/4Wrot CopperPotable Water-1 1/4" x 3/4" x 1 1/4"--CupCup€18.79
NIBCO 611RR 11/4x1/2x11/4 Reducing Tee Wrot Copper C x C x C | AB3WJA 1VMD1 611RR 11/4x1/2x11/4Wrot CopperPotable Water-1 1/4" x 1/2" x 1 1/4"-1/2"CupCup€19.27
NIBCO 611RR 11/2x11/4x11/2 Reducing Tee Wrot Copper C x C x C | AB3WJB 1VMD2 611RR 11/2x11/4x11/2Wrot CopperPotable Water----CupCup€31.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO 611RR 11/2X3/4X3/4 Reducing Tee Wrot Copper C x C x C
€51.99 /unit