Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

NIBCO 600RS 5/8 Coupling Rolled Tube Stop Wrot Copper | AB3WCB 1VLG8

NIBCO 600RS 5/8 Coupling Rolled Tube Stop Wrot Copper

Item: AB3WCB Model: 600RS 5/8Cross Ref: 1VLG8
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€3.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling, Rolled Tube Stop
ApplicationAir, Gases, Potable Water
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeCoupling
Body MaterialWrought Copper
Fitting MaterialWrot Copper
Fitting Side A Connection TypeCup
Fitting Side A Copper Tube Size5/8"
Fitting Side A Tube Outer Dia.3/4"
Fitting Side B Connection TypeCup
Fitting Side B Copper Tube Size5/8"
Fitting Side B Tube Outer Dia.3/4"
Includes Center StopRolled Center Stop
Max. Pressure631 psi @ 100°F
Outside Dia.3/4"
Size5/8"
Specific Pipe Fitting ShapeCoupling
Temp. Range-20°F to +400°F
Fitting Side A Tube Outer Diameter3/4"
Fitting Side B Tube Outer Diameter3/4"
Material GradeC12200
Maximum Operating Pressure631 psi @ 100°F
Maximum Operating Temperature400°F
Minimum Operating Temperature20°F
Resistance PropertiesDezincification Resistant
Specific Fitting ShapeStraight Coupling
StandardsASME B16.22, ASTM B75 ALLOY C12200, ISO 9001, MSS SP-104, NFPA 99, PAMPHLET G4.1, THIRD-PARTY CERTIFIED 372, THIRD-PARTY CERTIFIED NSF/ANSI 61, UL 207

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)3.56
Ship length (cm)2.03
Ship width (cm)2.03
HS code7412100000
Country of OriginUS

Product Variants

ProductModelFitting Side A Copper Tube SizeSizeFitting Side B Copper Tube SizeFitting MaterialIncludes Center StopApplicationFitting Side A Connection TypeFitting Side B Connection TypePrice
NIBCO 600RS 3 Coupling Rolled Tube Stop Wrot Copper | AB3WCX 1VLK7 600RS 33"3"3"Wrot CopperRolled Center StopAir, Gases, Potable WaterCupCup€47.86
NIBCO 600RS 4 Coupling Rolled Tube Stop Wrot Copper | AB3WDB 1VLL2 600RS 44"4"4"Wrot CopperRolled Center StopAir, Gases, Potable WaterCupCup€76.49
NIBCO U600 1/8 Coupling Rolled Tube Stop Wrot Copper | AE4YQA 5P170 U600 1/81/8"1/8"1/8"Wrot CopperRolled Center StopAir, Gases, Potable WaterCupCup€1.22
NIBCO U600RS 3/16 Coupling Rolled Tube Stop Wrot Copper | AE4YQB 5P171 U600RS 3/163/16"0.188"3/16"Wrot CopperRolled Center StopAir, Gases, Potable WaterCupCup€1.39
NIBCO U600RS 1/4 Coupling Rolled Tube Stop Wrot Copper | AE4YQC 5P172 U600RS 1/4-1/4"------€1.09
NIBCO U600RS 5/16 Coupling Rolled Tube Stop Wrot Copper | AE4YQD 5P173 U600RS 5/165/16"0.312"5/16"Wrot CopperRolled Center StopAir, Gases, Potable WaterCupCup€1.39
NIBCO U600RS 3/8 Coupling Rolled Tube Stop Wrot Copper | AE4YQE 5P174 U600RS 3/8-3/8"------€1.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO 600RS 5/8 Coupling Rolled Tube Stop Wrot Copper
€3.89 /unit