Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

NIBCO 6002 31/2X3 Fitting Reducer Wrot Coper 3-1/2 x 3 In | AC8FVR 39R758

NIBCO 6002 31/2X3 Fitting Reducer Wrot Coper 3-1/2 x 3 In

Item: AC8FVR Model: 6002 31/2X3Cross Ref: 39R758
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€91.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting Reducer
ApplicationAir, Gases, Potable Water
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeReducer
Body MaterialWrought Copper
Connection TypeFTG x C
Fitting MaterialWrot Copper
Fitting Side B Connection TypeCup
Fitting Side B Copper Tube Size3"
Max. Pressure243 psi @ 200°F
Outside Dia.3 5/8" x 3 1/8"
Specific Pipe Fitting ShapeReducer
Temp. Range-20°F to +400°F
Fitting Side A Connection TypeFTG
Fitting Side A Copper Tube Size3 1/2"
Fitting Side A Tube Outer Diameter3 5/8"
Fitting Side B Tube Outer Diameter3 1/8"
Material GradeC12200
Maximum Operating Pressure243 psi @ 200°F
Maximum Operating Temperature400°F
Minimum Operating Temperature20°F
Resistance PropertiesDezincification Resistant
Specific Fitting ShapeStraight Reducing Coupling
StandardsASME B16.22, ASTM B75 ALLOY C12200, ISO 9001, MSS SP-104, MSS SP-109, NFPA 99, PAMPHLET G4.1, THIRD-PARTY CERTIFIED 372, THIRD-PARTY CERTIFIED NSF/ANSI 61

Shipping Info:

Ship weight (kg) 0.6975
Ship height (cm)10.92
Ship length (cm)10.16
Ship width (cm)10.16
HS code7412100000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO 6002 31/2X3 Fitting Reducer Wrot Coper 3-1/2 x 3 In
€91.44 /unit