Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

NIBCO 6002 11/4x1/2 Reducer Wrot Copper 1-1/4 x 1/2 In | AB3WDM 1VLN4

NIBCO 6002 11/4x1/2 Reducer Wrot Copper 1-1/4 x 1/2 In

Item: AB3WDM Model: 6002 11/4x1/2Cross Ref: 1VLN4
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€9.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
ApplicationAir, Gases, Potable Water
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeReducer
Body MaterialWrought Copper
Connection TypeFTG x C
Fitting MaterialWrot Copper
Fitting Side B Connection TypeCup
Fitting Side B Copper Tube Size1/2"
Fitting Side B Tube Outer Dia.5/8"
Max. Pressure439 psi @ 100°F
Outside Dia.1 3/8" x 5/8"
Size1 1/4" x 1/2"
Specific Pipe Fitting ShapeReducer
Temp. Range-20°F to +400°F
Fitting Side A Connection TypeFTG
Fitting Side A Copper Tube Size1 1/4"
Fitting Side A Tube Outer Diameter1 3/8"
Fitting Side B Tube Outer Diameter5/8"
Material GradeC12200
Maximum Operating Pressure439 psi @ 100°F
Maximum Operating Temperature400°F
Minimum Operating Temperature20°F
Resistance PropertiesDezincification Resistant
Specific Fitting ShapeStraight Reducing Coupling
StandardsASME B16.22, ASTM B75 ALLOY C12200, ISO 9001, MSS SP-104, MSS SP-109, NFPA 99, PAMPHLET G4.1, THIRD-PARTY CERTIFIED 372, THIRD-PARTY CERTIFIED NSF/ANSI 61

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)3.56
Ship length (cm)4.83
Ship width (cm)3.56
HS code7412200090
Country of OriginUS

Product Details:

NIBCO 6002 11/4x1/2 reducer is designed for transitioning between 1-1/4-inch and 1/2-inch copper pipes, providing adaptability in plumbing systems. It provides a secure and leak-proof connection between pipes, ensuring a safe and efficient plumbing system.

Features:

  • This reducer has FTG x C connection for easy installation and maintenance.
  • This reducer has a temperature range of -20 degrees to 400 degrees F, allows for a wide range of temperature applications.
  • It has a maximum pressure of 439 psi at 100 degrees F to provide reliable pressure performance.

Frequently Asked Questions:

Q. How do I clean and maintain this reducer?

A. Use a mild detergent and warm water to wipe down the exterior of the plumbing fixtures. Be sure to rinse off all the soap residue and dry with a soft cloth. Check all the connections regularly for signs of corrosion or damage.

Q. What are the factors to consider while choosing a NIBCO pipe reducer?

A. Consider the size of the pipes, the type of material, the pressure rating, the temperature rating and the corrosion resistance. Also, make sure the reducer is compatible with your existing plumbing system.

Q. What safety precautions should I follow when using NIBCO 6002 11/4x1/2 reducer?

A. Always wear protective gloves and safety goggles. Use a wrench to tighten the connections securely and avoid over-tightening. Make sure the area is well-ventilated and that all electrical connections are properly grounded.

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NIBCO 6002 11/4x1/2 Reducer Wrot Copper 1-1/4 x 1/2 In
€9.73 /unit