NEWSTRIPE 10004898 Replacement Filter Cartridges, Pack of 2 | CE2GWJ

NEWSTRIPE 10004898 Safe2Filter Filter Replacement Cartridge

Item: CE2GWJ Model: 10004898Cross Ref: 436D39
In Stock

Get it by Friday, Jun 13

€242.55 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter Cartridge
ApplicationAerosol Can Disposal
Biodegradable96%
California Sb1158 CompliantYes
Can Capacity600
Compatible WithMost Manual, Single Can Aerosol Can Disposal Systems
ElementCoalescing
Filter Life90 Days
Filter TypeActivated Carbon Filter
Height4"
Housing MaterialCellulose
IncludesAeroVent Standard System
Length9"
Media TypeCarbon
RemovesVOCs And Harmful Vapors
TypeDual Unit
Width8"
Compatible Grainger Part Number436D37, 436D38
Compatible Mfr Part Number10004840, 10004841
FeaturesBuilt In Coalescing Element Captures Liquids to Extend Filter Life
Product TypeReplacement Carbon Filter
StandardsCALIFORNIA SB1158, EPA, OSHA

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)10.16
Ship length (cm)22.86
Ship width (cm)20.32
Country of OriginUS

Product Variants

ProductModelTypePkg. Qty.Price
NEWSTRIPE 10004841 Single Filter Assembly | CE2GWH 10004841Single Unit1€184.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEWSTRIPE 10004898 Safe2Filter Filter Replacement Cartridge
€242.55 /pack