Flat Shipping

Flat Shipping at €24.99 + VAT

NEWBORN 960-GTR Caulk Gun, Cartridge, 10 oz | CT4BEK

NEWBORN 960-GTR Caulk Gun, Cartridge, 10 oz

Item: CT4BEK Model: 960-GTRCross Ref: 2VU70
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCaulk Gun
Barrel MaterialSteel
ColorSilver
ConstructionWelded Steel, Zinc Chromate Plated
Container Size10 oz.
For Container TypeCartridge
For Container Type+1Cartridge
Frame StyleHalf Barrel
Grip StyleComfort
IncludesLadder Hook, Puncture Tool, Spout Cutter
MaterialSteel
Plunger TypeRatchet Rod
Thrust Ratio6:1
Barrel MaterialsSteel

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThrust RatioFrame StylePlunger TypeBarrel MaterialColorFor Container TypeGrip StyleContainer SizePrice
NEWBORN 211-HTS Caulk Gun, Cartridge, 10 oz | CT4BEL 211-HTS10:1SkeletonSmooth RodSteelBlack, Gray, WhiteCartridgeComfort10 oz.€33.24
NEWBORN 288-HTR Caulk Gun, Cartridge, 10 oz | CT4BEM 288-HTR6:1SkeletonRatchet RodSteelBlack, Gray, WhiteCartridgeComfort10 oz.€32.69
NEWBORN 373-XSP Caulk Gun, Cartridge, 10 oz | CT4BEN 373-XSP26:1Revolving Half BarrelSmooth RodSteelBlack, Gray--10 oz.€53.90
NEWBORN 632-GTS Caulk Gun, Cartridge/Sausage Pack, 32 oz | CT4BEP 632-GTS7:1, 14:1Full BarrelSmooth RodSteelBlue, SilverCartridge, Sausage PackComfort32 oz.€110.44
NEWBORN 620-AL-ORANGE Caulk Gun, Sausage Pack, 24 oz | CT4BEQ 620-AL-ORANGE18:1Full BarrelSmooth RodAluminumOrangeSausage PackStandard24 oz.€103.83
NEWBORN 620-AL-BLUE Caulk Gun, Sausage Pack, 24 oz | CT4BER 620-AL-BLUE18:1Full BarrelSmooth RodAluminumBlueSausage PackStandard24 oz.€103.83
NEWBORN 620-AL-GREEN Caulk Gun, Sausage Pack, 24 oz | CT4BET 620-AL-GREEN18:1Full BarrelSmooth RodAluminumGreenSausage PackStandard24 oz.€103.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEWBORN 960-GTR Caulk Gun, Cartridge, 10 oz
€30.39 /unit