Flat Shipping

Flat Shipping at €24.99 + VAT

NEWBORN 620-AL-BLUE Caulk Gun, Sausage Pack, 24 oz | CT4BER

NEWBORN 620-AL-BLUE Caulk Gun, Sausage Pack, 24 oz

Item: CT4BER Model: 620-AL-BLUECross Ref: 48UL56
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€109.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCaulk Gun
Barrel MaterialAluminum
ColorBlue
ConstructionAluminum
Container Size24 oz.
For Container TypeSausage Pack
For Container Type+1Sausage Pack
For Use WithBulk Material, Sausage
Frame StyleFull Barrel
Grip StyleStandard
Includes(1) Multi-Chemical Resistant Twin Hytrel Cup, (3) Plastic Nozzles
MaterialAluminum
Plunger TypeSmooth Rod
Thrust Ratio18:1
Barrel MaterialsAluminum

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThrust RatioFrame StylePlunger TypeBarrel MaterialColorFor Container TypeGrip StyleContainer SizePrice
NEWBORN 960-GTR Caulk Gun, Cartridge, 10 oz | CT4BEK 960-GTR6:1Half BarrelRatchet RodSteelSilverCartridgeComfort10 oz.€29.90
NEWBORN 211-HTS Caulk Gun, Cartridge, 10 oz | CT4BEL 211-HTS10:1SkeletonSmooth RodSteelBlack, Gray, WhiteCartridgeComfort10 oz.€33.24
NEWBORN 288-HTR Caulk Gun, Cartridge, 10 oz | CT4BEM 288-HTR6:1SkeletonRatchet RodSteelBlack, Gray, WhiteCartridgeComfort10 oz.€32.69
NEWBORN 373-XSP Caulk Gun, Cartridge, 10 oz | CT4BEN 373-XSP26:1Revolving Half BarrelSmooth RodSteelBlack, Gray--10 oz.€53.90
NEWBORN 632-GTS Caulk Gun, Cartridge/Sausage Pack, 32 oz | CT4BEP 632-GTS7:1, 14:1Full BarrelSmooth RodSteelBlue, SilverCartridge, Sausage PackComfort32 oz.€110.44
NEWBORN 620-AL-ORANGE Caulk Gun, Sausage Pack, 24 oz | CT4BEQ 620-AL-ORANGE18:1Full BarrelSmooth RodAluminumOrangeSausage PackStandard24 oz.€103.83
NEWBORN 620-AL-GREEN Caulk Gun, Sausage Pack, 24 oz | CT4BET 620-AL-GREEN18:1Full BarrelSmooth RodAluminumGreenSausage PackStandard24 oz.€103.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEWBORN 620-AL-BLUE Caulk Gun, Sausage Pack, 24 oz
€109.83 /unit