NEW YORK WIRE FCS9579-M Screen Fiberglass 48 inch Width 84 inch Length | AF9ERQ 29WK23

NEW YORK WIRE FCS9579-M Screen Fiberglass 48 inch Width 84 inch Length

Item: AF9ERQ Model: FCS9579-MCross Ref: 29WK23
In Stock

Get it by Thursday, Jun 12

€25.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolar Door and Window Screen
ColorCharcoal
Length7 ft.
Mesh SizeFine
Mesh Size RangeFine
Screen MaterialFiberglass
Width48"
Wire Dia.0.013"

Shipping Info:

Ship weight (kg) 0.7425
Ship height (cm)24.13
Ship length (cm)122.68
Ship width (cm)24.13
HS code7019520000

Product Variants

ProductModelWire Dia.ColorPrice
NEW YORK WIRE FCS8977-M Screen Fiberglass 36 Inch Width 100ft L | AC7AYM 36Y945 FCS8977-M0.011"Charcoal€215.68
NEW YORK WIRE FCS8979-M Screen Fiberglass 48 Inch Width 100ft L | AC7AYN 36Y946 FCS8979-M0.011"Charcoal€286.24
NEW YORK WIRE FCS9578-M Screen Fiberglass 36 inch Width 84 inch Length | AF9ERP 29WK22 FCS9578-M0.013"Charcoal€17.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEW YORK WIRE FCS9579-M Screen Fiberglass 48 inch Width 84 inch Length
€25.08 /unit