Flat Shipping

Flat Shipping at €24.99 + VAT

NEW YORK WIRE FCS9578-M Screen Fiberglass 36 inch Width 84 inch Length | AF9ERP 29WK22

NEW YORK WIRE FCS9578-M Screen Fiberglass 36 inch Width 84 inch Length

Item: AF9ERP Model: FCS9578-MCross Ref: 29WK22
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemSolar Door and Window Screen
ColorCharcoal
Length7 ft.
Mesh SizeFine
Mesh Size RangeFine
Screen MaterialFiberglass
Width36"
Wire Dia.0.013"
ApplicationDoors, Windows
FormRoll
Overall Length7 ft.
Overall Width3 ft.
Product TypeReplacement Screen
Resistance PropertiesTear Resistant
Screen FinishPVC Coated
StandardsGREENGUARD GOLD

Shipping Info:

Ship weight (kg) 0.7425
Ship height (cm)24.13
Ship length (cm)92.2
Ship width (cm)24.13
HS code7019520000

Product Variants

ProductModelWire Dia.ColorPrice
NEW YORK WIRE FCS8977-M Screen Fiberglass 36 Inch Width 100ft L | AC7AYM 36Y945 FCS8977-M0.011"Charcoal€215.68
NEW YORK WIRE FCS8979-M Screen Fiberglass 48 Inch Width 100ft L | AC7AYN 36Y946 FCS8979-M0.011"Charcoal€286.24
NEW YORK WIRE FCS9579-M Screen Fiberglass 48 inch Width 84 inch Length | AF9ERQ 29WK23 FCS9579-M0.013"Charcoal€23.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEW YORK WIRE FCS9578-M Screen Fiberglass 36 inch Width 84 inch Length