NEW PIG RFL336 Spill Kit Refill 21 gal. | AH2YFV 30RF19

NEW PIG RFL336 Spill Kit Refill 21 gal.

Item: AH2YFV Model: RFL336Cross Ref: 30RF19
In Stock

Get it by Monday, Jun 16

€452.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpill Kit Refill
ColorPink
Container TypeBox
Fluids AbsorbedChemical, Hazardous Materials
Height16 1/4"
Length25"
Number Of Components45
Uv ProtectionNo
Volume Absorbed Per Pkg.21 gal.
WheelsNo
Width20 1/2"
Additional Components Included(5) 18" W x 30" H Polyethylene Disposal Bags (BAG20-1S), (6) 2" W x 6" L Tamper Proof Seal Label (LBL100), Instructions
Container ColorPink
Container Size16 1/4" x 25" x 16 1/4"
Empty Or FilledFilled
For Use With Mfr. Model NumberKIT310, KIT336, KIT3400
Includes Mounting FastenersNo
Land Fill DisposableNo
LockableNo
Product TypeSpill Kit Refill
Sorbents Included(25) 20 in L x 15 in W Pig Harsh Chemical Absorbent Mat Pad (MAT301), (4) 10 ft L x Ext. dia. 3 in Pig Harsh Chemical Absorbent Sock (Pig301), (4) 16 in L x 17 in W x 2 in H Pig Harsh Chemical Absorbent Pillow (HR7015)
Static DissipativeNo
Uv ResistantNo
Volume Absorbed Per Kit21 gal.

Shipping Info:

Ship weight (kg) 10.485
Ship height (cm)48.9
Ship length (cm)55.88
Ship width (cm)55.88
Country of OriginUS

Product Details:

    • Portable : No
    • Lockable : No
    • Static Dissipative : No

Product Variants

ProductModelVolume Absorbed Per Pkg.ColorFluids AbsorbedHeightNumber Of ComponentsUv ProtectionContainer TypeWheelsPrice
NEW PIG KIT216 Spill Kit Refill 12 gal. | AH2YBA 30RD30 KIT21612 gal.GrayUniversal15"147NoBoxNo€215.08
NEW PIG KIT242 Spill Kit Refill 5 gal. | AH2YBL 30RD44 KIT2425 gal.YellowUniversal20 5/8"17NoBoxNo€79.36
NEW PIG KITR202 Spill Kit Refill 60 gal. | AH2YCE 30RD76 KITR20260 gal.Blue, GrayUniversal20"167NoBoxNo€624.53
NEW PIG KITR203 Hi-Vis Spill Kit Refill 76 Gallon | AH2YCF 30RD77 KITR20376 gal.Blue, GrayUniversal23"167NoBoxNo€932.77
NEW PIG KITR204 Spill Kit Refill 143 gal. | AH2YCG 30RD78 KITR204143 gal.Blue, GrayUniversal24 1/2"501NoBoxNo€1,435.38
NEW PIG KITR211 Spill Kit Refill 12 gal. | AH2YCH 30RD79 KITR21112 gal.Blue, GrayUniversal17 1/2"34NoBoxNo€158.72
NEW PIG RFL228 Spill Kit Refill 17 gal. | AH2YCJ 30RD80 RFL22817 gal.Blue, GrayUniversal16"160NoBoxNo€274.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEW PIG RFL336 Spill Kit Refill 21 gal.
€452.01 /unit