NEW PIG RFL328 Spill Kit Refill 18 gal. | AH2YFU 30RF16

NEW PIG RFL328 Spill Kit Refill 18 gal.

Item: AH2YFU Model: RFL328Cross Ref: 30RF16
In Stock

Get it by Tuesday, Jun 17

€498.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpill Kit Refill
ColorPink
Container TypeBox
Fluids AbsorbedChemical, Hazardous Materials
Height16"
Length22"
Number Of Components158
Uv ProtectionNo
Volume Absorbed Per Pkg.18 gal.
WheelsNo
Width17"
Additional Components Included(10) 18" W x 30" H Polyethylene Disposal Bags (BAG20-1S), Instructions
Container ColorPink
Container Size17" x 22" x 16"
Empty Or FilledFilled
For Use With Mfr. Model NumberKIT328
Includes Mounting FastenersNo
Land Fill DisposableNo
LockableNo
Product TypeSpill Kit Refill
Sorbents Included(12) 8 in W x 8 in L x 1 in H Harsh Chemical Absorbent Pillow in Dispenser Box (PIL302), (2) 3 in D x 46 in L Absorbent Chemical Sock (124CR), (3) 3 in D x 10 ft L Absorbent Chemical Sock (Pig301), (40) 12-1/4 in W x 13 in L Polypropylene Wipers, (80) 10 in W x 13 in L Harsh Chemical Absorbent Handy Pad in Dispenser Box (MAT351)
Standards29 CFR 1910.1450
Static DissipativeNo
Uv ResistantNo
Volume Absorbed Per Kit18 gal.

Shipping Info:

Ship weight (kg) 8.55
Ship height (cm)41.91
Ship length (cm)63.5
Ship width (cm)50.8
Country of OriginUS

Product Details:

    • Portable : No
    • Lockable : No
    • Static Dissipative : No

Product Variants

ProductModelVolume Absorbed Per Pkg.ColorFluids AbsorbedHeightNumber Of ComponentsUv ProtectionContainer TypeWheelsPrice
NEW PIG KIT216 Spill Kit Refill 12 gal. | AH2YBA 30RD30 KIT21612 gal.GrayUniversal15"147NoBoxNo€215.08
NEW PIG KIT242 Spill Kit Refill 5 gal. | AH2YBL 30RD44 KIT2425 gal.YellowUniversal20 5/8"17NoBoxNo€79.36
NEW PIG KITR202 Spill Kit Refill 60 gal. | AH2YCE 30RD76 KITR20260 gal.Blue, GrayUniversal20"167NoBoxNo€624.53
NEW PIG KITR203 Hi-Vis Spill Kit Refill 76 Gallon | AH2YCF 30RD77 KITR20376 gal.Blue, GrayUniversal23"167NoBoxNo€932.77
NEW PIG KITR204 Spill Kit Refill 143 gal. | AH2YCG 30RD78 KITR204143 gal.Blue, GrayUniversal24 1/2"501NoBoxNo€1,435.38
NEW PIG KITR211 Spill Kit Refill 12 gal. | AH2YCH 30RD79 KITR21112 gal.Blue, GrayUniversal17 1/2"34NoBoxNo€158.72
NEW PIG RFL228 Spill Kit Refill 17 gal. | AH2YCJ 30RD80 RFL22817 gal.Blue, GrayUniversal16"160NoBoxNo€274.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEW PIG RFL328 Spill Kit Refill 18 gal.
€498.01 /unit