APPLETON ELECTRIC CMLEDS174D5BHF Hazardous Lighting Fixture, Power 175W

Item: BJ9EBJ Model: CMLEDS174D5BHF
Limited Availability
€5,413.45 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHazardous Lighting Fixture
ApprovalscCSAus, UL
Average Life:60000
Color Temperature5,000 °K
Color:Gray
EnclosedYes
Family SeriesAppleton Light Fixtures, CMLED Series
Fixture MaterialAluminum
Fixture Type:Explosionproof
GasketedYes
GuardedNo
Ip RatingIP66, IP67
Junction BoxNo
Lamp IncludedYes
Lamp TypeLED
Lamp Type:LED
Lens MaterialGlass
Lumens20,600
Lumens:6.294k lm
Marine RatedYes
MountingWall
Mounting:Stanchion
Nema RatingNEMA 3R, NEMA 4, NEMA 4X
Nominal Voltage347 VAC, 480 VAC
Power176 W
Power Sources:347-480 VAC
Product SeriesCMLED
Shape:Cylindrical
Standard:Class I Division 1, Class II Division 1, Class II Division II, Class III
StyleIndustrial
Temperature CodeT4, T4A, T5, T6
Type:Factory Sealed Luminaire
Voltage347~480 VAC
Wattage:175 W
Wet LocationsYes

Product Variants

ProductModelMPNPrice
APPLETON ELECTRIC CMLEDS174D5BHG | BJ9EBA CMLEDS174D5BHGCMLEDS174D5BHG€5,401.56
RFQ
APPLETON ELECTRIC CMLEDS174D5BH | BJ9EBB CMLEDS174D5BHCMLEDS174D5BH€5,341.92
RFQ
APPLETON ELECTRIC CMLEDS174D5BHGC | BJ9EBC CMLEDS174D5BHGCCMLEDS174D5BHGC€5,759.28
RFQ
APPLETON ELECTRIC CMLEDS174D5BHCF | BJ9EBD CMLEDS174D5BHCFCMLEDS174D5BHCF€6,527.76
RFQ
APPLETON ELECTRIC CMLEDS174D5BHC | BJ9EBE CMLEDS174D5BHCCMLEDS174D5BHC€5,699.65
RFQ
APPLETON ELECTRIC CMLEDS174D5BHGF | BJ9EBF CMLEDS174D5BHGFCMLEDS174D5BHGF€5,473.09
RFQ
APPLETON ELECTRIC CMLEDS174D5BUGF | BJ9EBG CMLEDS174D5BUGFCMLEDS174D5BUGF€5,473.09
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC CMLEDS174D5BHF Hazardous Lighting Fixture, Power 175W
€5,413.45 /unit