NEW PIG PLR254-NG SpillBlocker Barrier Dike 4-1/2 inch | AF9QKT 30PW63

NEW PIG PLR254-NG SpillBlocker Barrier Dike 4-1/2 inch

Item: AF9QKT Model: PLR254-NGCross Ref: 30PW63
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,057.41 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBarrier Dike
ColorGreen
Height6 3/4"
Length5 ft.
MaterialPolyurethane
Width4 1/2"
Components Included(1) Straight Section
Connection TypeBuilt In Dovetail Connectors
For Use With Surface TypeSmooth Surfaces
Max Liquid Temp Exposure225⁰F for up to 30 min.
Max Temp Limit160°F
Min Temp Limit0°F
Number Of Straight Sections1
Recycled Content (%)No Recycled Content
ShapeTriangular
Straight Section Dimensions5 ft. x 4 1/2" x 6 3/4"
Straight Section Height6 3/4"
Straight Section Length5 ft.
Straight Section Width4 1/2"
Supports Spcc ComplianceYes
Temp Limit0°F to 160°F

Shipping Info:

Ship weight (kg) 13.05
Ship height (cm)20.32
Ship length (cm)156.21
Ship width (cm)15.88
HS code3926909987

Product Variants

ProductModelMaterialColorHeightPkg. Qty.Price
NEW PIG PLR204-BK SpillBlocker Barrier Dike Black 4 inch | AF9QKH 30PW53 PLR204-BKPolyurethaneBlack2 1/4"1€860.86
NEW PIG PLR204-YW SpillBlocker Barrier Dike Yellow 4 inch | AF9QKJ 30PW54 PLR204-YWPolyurethaneYellow2 1/4"1€860.86
NEW PIG PLR230 SpillBlocker Barrier Dike 2 inch | AF9QKQ 30PW61 PLR230PolyurethaneBlack, Yellow2 1/4"1€457.29
NEW PIG PLR253-NG SpillBlocker Barrier Dike 4 inch | AF9QKR 30PW62 PLR253-NGPolyurethaneGreen4 1/2"1€600.11
NEW PIG PLR267-BK SpillBlocker Barrier Dike 3-1/2 inch PK2 | AF9QKU 30PW64 PLR267-BKPolyurethaneBlack3"2€847.76
NEW PIG PLR267-YW SpillBlocker Barrier Dike 3-1/2 inch PK2 | AF9QKV 30PW65 PLR267-YWPolyurethaneYellow3"2€847.76
NEW PIG PLR500 WashBlocker Hi-Vis Barrier Dike 1-1/4 Inch | AF9QLA 30PW70 PLR500Polypropylene, PolyurethaneGreen3/4"1€379.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEW PIG PLR254-NG SpillBlocker Barrier Dike 4-1/2 inch
€1,057.41 /unit