NEW AGE 99884 T-bar Cantilever Shelving 122 Inch Height | AF2ZWD 6ZUC2

NEW AGE 99884 T-bar Cantilever Shelving 122 Inch Height

Item: AF2ZWD Model: 99884Cross Ref: 6ZUC2
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€3,587.14 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemT-Bar Cantilever Shelving
Arm Length24"
Arm Steel Gauge10
Arm TypeOpen Shelf
Base Length120"
Capacity900 lbs.
Capacity Per Arm300 lbs.
Column Steel Gauge11 ga.
Depth24"
FinishPowder Coat
Height72"
LipNot Included
MaterialAluminum
Number Of Arms3
Number Of Sides1
Width120"

Shipping Info:

Ship weight (kg) 71.325
Ship height (cm)58.42
Ship length (cm)185.42
Ship width (cm)69.85
HS code9403200020
Country of OriginUS

Product Variants

ProductModelDepthArm LengthBase LengthHeightNumber Of ArmsLipCapacityFinishPrice
NEW AGE 99869 T-bar Cantilever Shelving 38 Inch Length | AF2GQH 6TJL5 9986918"18"36"72"3Not Included900 lbs.Powder Coat€1,390.71
NEW AGE 99871 T-bar Cantilever Shelving 50 Inch Length | AF2GQK 6TJL7 9987118"18"48"72"3Not Included900 lbs.Powder Coat€1,563.58
NEW AGE 99872 T-bar Cantilever Shelving 62 Inch Length | AF2GQL 6TJL8 9987218"18"60"72"3Not Included900 lbs.Powder Coat€1,452.43
NEW AGE 99873 T-bar Cantilever Shelving 38 Inch Length | AF2GQM 6TJL9 9987324"24"36"72"3Not Included900 lbs.Powder Coat€1,363.37
NEW AGE 99874 T-bar Cantilever Shelving 44 Inch Length | AF2GQN 6TJN0 9987424"24"42"72"3Not Included900 lbs.Powder Coat€1,628.99
NEW AGE 99875 T-bar Cantilever Shelving 50 Inch Length | AF2GQP 6TJN1 9987524"24"48"72"3Not Included900 lbs.Powder Coat€1,435.82
NEW AGE 99876 T-bar Cantilever Shelving 62 Inch Length | AF2ZVV 6ZUA4 9987624"24"60"72"3Not Included900 lbs.Powder Coat€1,737.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEW AGE 99884 T-bar Cantilever Shelving 122 Inch Height
€3,587.14 /unit