NEW AGE 99875 T-bar Cantilever Shelving 50 Inch Length | AF2GQP 6TJN1

NEW AGE 99875 T-bar Cantilever Shelving 50 Inch Length

Item: AF2GQP Model: 99875Cross Ref: 6TJN1
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,588.47 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemT-Bar Cantilever Shelving
Arm Length24"
Arm Steel Gauge10
Arm TypeOpen Shelf
Base Length48"
Capacity900 lbs.
Capacity Per Arm300 lbs.
Column Steel Gauge11 ga.
Depth24"
FinishPowder Coat
Height72"
LipNot Included
MaterialAluminum
Number Of Arms3
Number Of Sides1
Width48"
Load Capacity Per Shelf300 lbs.
Overall Depth27"
Overall Height72"
Overall Width48"
Whole Unit Load Capacity900 lbs.

Shipping Info:

Ship weight (kg) 34.65
Ship height (cm)33.02
Ship length (cm)185.42
Ship width (cm)69.85
HS code9403200020
Country of OriginUS

Product Variants

ProductModelDepthArm LengthBase LengthHeightNumber Of ArmsLipCapacityFinishPrice
NEW AGE 99869 T-bar Cantilever Shelving 38 Inch Length | AF2GQH 6TJL5 9986918"18"36"72"3Not Included900 lbs.Powder Coat€1,390.71
NEW AGE 99871 T-bar Cantilever Shelving 50 Inch Length | AF2GQK 6TJL7 9987118"18"48"72"3Not Included900 lbs.Powder Coat€1,563.58
NEW AGE 99872 T-bar Cantilever Shelving 62 Inch Length | AF2GQL 6TJL8 9987218"18"60"72"3Not Included900 lbs.Powder Coat€1,452.43
NEW AGE 99873 T-bar Cantilever Shelving 38 Inch Length | AF2GQM 6TJL9 9987324"24"36"72"3Not Included900 lbs.Powder Coat€1,363.37
NEW AGE 99874 T-bar Cantilever Shelving 44 Inch Length | AF2GQN 6TJN0 9987424"24"42"72"3Not Included900 lbs.Powder Coat€1,628.99
NEW AGE 99876 T-bar Cantilever Shelving 62 Inch Length | AF2ZVV 6ZUA4 9987624"24"60"72"3Not Included900 lbs.Powder Coat€1,737.78
NEW AGE 99877 T-bar Cantilever Shelving 74 Inch Length | AF2ZVW 6ZUA5 9987718"18"72"72"3Not Included900 lbs.Powder Coat€2,259.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEW AGE 99875 T-bar Cantilever Shelving 50 Inch Length
€1,588.47 /unit