NEW AGE 95241 Standard Platform Truck 1200 Lb. | AA4EDX 12G968

NEW AGE 95241 Standard Platform Truck 1200 Lb.

Item: AA4EDX Model: 95241Cross Ref: 12G968
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,161.60 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlatform Truck
Caster Dia.6"
Caster MaterialPolyurethane
Caster Wheel Dia.6"
Caster Wheel MaterialPolyurethane
Caster Wheel Width2"
Deck Height9.125"
Deck Length62"
Deck MaterialAluminum
Deck TypeAluminum
Deck Width18"
Extended Length62"
Frame MaterialAluminum
Handle TypeRemovable
Load Capacity1200 lbs.
Number Of Caster Wheels6
Number Of Casters6
Overall Height63"
Overall Length65 3/4"
Overall Width18"
Assembled/unassembledAssembled
Caster Wheel TypeStandard
Caster Wheel/tread MaterialPolyurethane
Caster/wheel Configuration(2) Rigid, (4) Swivel
Caster/wheel Mounting Location6-Wheel
Deck SurfaceSmooth
FeaturesLifetime Guarantee Against Rust and Corrosion
FoldableYes
Handle Pocket LocationSingle End
Number Of Platforms1
Side Panel TypeNo Side Panels

Shipping Info:

Ship weight (kg) 24.3
Ship height (cm)23.18
Ship length (cm)157.48
Ship width (cm)45.72
HS code8716805010
Country of OriginUS

Product Variants

ProductModelLoad CapacityCaster Wheel Dia.Deck LengthDeck WidthDeck HeightHandle TypeOverall LengthOverall WidthPrice
NEW AGE 1183 Standard Platform Truck 1000 Lb. | AA4EDY 12G969 11831000 lbs.6"54"16"9.125"Removable Pipe56 1/2"16"€974.98
NEW AGE 1184 Standard Platform Truck 1000 Lb. | AA4EDZ 12G970 11841000 lbs.5"36 1/2"14"7 3/4"Removable Pipe39"14"€773.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEW AGE 95241 Standard Platform Truck 1200 Lb.
€1,161.60 /unit