NEW AGE 6330 Bun Pan Rack Welded 30 Pan Capacity | AF2GMJ 6THZ0

NEW AGE 6330 Bun Pan Rack Welded 30 Pan Capacity

Item: AF2GMJ Model: 6330Cross Ref: 6THZ0
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€873.66 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFull Size Bun Pan Rack
Caster Temp. Rating130°F
Caster TypeSwivel Stem
ColorGray
ConstructionAll Welded Aluminum
Depth26"
Height69"
Load Capacity500 lbs.
MaterialAluminum
Number Of Slots30
Width20 3/8"
BrakeNo
Caster Maximum Temperature Rating130°F
Compatible Pan TypeFull Size, Half Size
Distance Between Shelves2"
Includes TopNo
NestingNo
Nsf CertifiedYes
Overall Height69"
Overall Width20 3/8"
Pan Size13 x 18", 14 x 18", 18 x 26"
Product TypeStandard Welded Sheet Pan Rack

Shipping Info:

Ship weight (kg) 22.5
Ship height (cm)175.26
Ship length (cm)66.04
Ship width (cm)52.07
HS code9403200020
Country of OriginUS

Product Variants

ProductModelNumber Of SlotsConstructionLoad CapacityHeightDepthColorCaster Temp. RatingCaster TypePrice
NEW AGE 6300 Bun Pan Rack Knock Down 30 Pan Capacity | AF2GMF 6THY7 630030Aluminum500 lbs.69"26"Gray130°FSwivel Stem€822.32
NEW AGE 6301 Bun Pan Rack Knock Down 20 Pan Capacity | AF2GMG 6THY8 630120Aluminum500 lbs.69"26"Gray130°FSwivel Stem€638.56
NEW AGE 6303 Bun Pan Rack Knock Down 12 Pan Capacity | AF2GMH 6THY9 630312Aluminum500 lbs.69"26"Gray130°FSwivel Stem€471.38
NEW AGE 6331 Bun Pan Rack Welded 20 Pan Capacity | AF2GMK 6THZ1 633120All Welded Aluminum500 lbs.69"26"Gray130°FSwivel Stem€711.05
NEW AGE 6333 Bun Pan Rack Welded 12 Pan Capacity | AF2GML 6THZ2 633312All Welded Aluminum500 lbs.69"26"Gray130°FSwivel Stem€551.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEW AGE 6330 Bun Pan Rack Welded 30 Pan Capacity
€873.66 /unit