NEW AGE 4339 Wide Angle Pan Rack 20 Set Angle Runners | AF2GNJ 6TJC4

NEW AGE 4339 Wide Angle Pan Rack 20 Set Angle Runners

Item: AF2GNJ Model: 4339Cross Ref: 6TJC4
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€3,002.29 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPan Rack
Caster Temp. Rating140°F
Caster TypeSwivel Platform
ColorGray
ConstructionAluminum
Depth26"
Height73"
Load Capacity1000 lbs.
MaterialAluminum
Number Of Slots20
Width21 1/2"
BrakeNo
Distance Between Shelves3"
NestingNo
Nsf CertifiedYes
Overall Height73"
Overall Width21 1/2"
Product TypePan Rack

Shipping Info:

Ship weight (kg) 44.55
Ship height (cm)185.42
Ship length (cm)66.04
Ship width (cm)54.61
HS code9403200020
Country of OriginUS

Product Variants

ProductModelNumber Of SlotsLoad CapacityHeightDepthColorCaster Temp. RatingCaster TypeConstructionPrice
NEW AGE 4340 Wide Angle Pan Rack 12 Set Angle Runners | AF2GNK 6TJC5 4340121000 lbs.73"26"Gray140°FSwivel PlatformAluminum€2,181.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEW AGE 4339 Wide Angle Pan Rack 20 Set Angle Runners
€3,002.29 /unit