NEW AGE 22042ES24P Equipment Stand 20 x 24 x 42 | AF2ZWW 6ZUD8

NEW AGE 22042ES24P Equipment Stand 20 x 24 x 42

Item: AF2ZWW Model: 22042ES24PCross Ref: 6ZUD8
In Stock

Get it by Tuesday, Jun 10

€850.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEquipment Stand
Assembled/unassembledUnassembled
ColorSilver
Depth20"
Edge TypeLipped
Height24"
Length42"
Load Rating400 lbs.
MaterialAluminum
Number Of Shelves2
Pipe Dia.1 3/8"
Post Dia.1.312"
Width20"
Work Surface MaterialAluminum
AssemblyUnassembled
Caster Mount TypeThreaded Stem
Edge ShapeSquare
Foot TypeCaster
For EnvironmentFood Service
Frame MaterialAluminum
Included ComponentsLower Shelf
IncludesHex Key
Overall Depth20"
Overall Fixed Height24"
Overall Height Range24"
Overall Width42"
StandardsNSF CERTIFIED
Work Surface Depth20"
Work Surface Width42"

Shipping Info:

Ship weight (kg) 11.475
Ship height (cm)60.96
Ship length (cm)106.68
Ship width (cm)50.8
HS code9403200030
Country of OriginUS

Product Variants

ProductModelDepthNumber Of ShelvesColorMaterialLoad RatingAssembled/unassembledEdge TypeWork Surface MaterialPrice
NEW AGE 21824ES24P Equipment Stand 18 x 24 x 24 | AF2ZWM 6ZUD0 21824ES24P18"2SilverAluminum400 lbs.UnassembledLippedAluminum€528.46
NEW AGE 21830ES24P Equipment Stand 18 x 24 x 30 | AF2ZWN 6ZUD1 21830ES24P18"2SilverAluminum400 lbs.UnassembledLippedAluminum€604.59
NEW AGE 21836ES24P Equipment Stand 18 x 24 x 36 | AF2ZWP 6ZUD2 21836ES24P18"2SilverAluminum400 lbs.UnassembledLippedAluminum€576.47
NEW AGE 21842ES24P Equipment Stand 18 x 24 x 42 | AF2ZWQ 6ZUD3 21842ES24P18"2SilverAluminum400 lbs.UnassembledLippedAluminum€653.12
NEW AGE 21848ES24P Equipment Stand 18 x 24 x 48 | AF2ZWR 6ZUD4 21848ES24P18"2SilverAluminum400 lbs.UnassembledLippedAluminum€658.91
NEW AGE 22024ES24P Equipment Stand 20 x 24 x 24 | AF2ZWT 6ZUD5 22024ES24P20"2SilverAluminum400 lbs.UnassembledLippedAluminum€598.95
NEW AGE 22030ES24P Equipment Stand, 20" Depth x 24" Height x 30" Length | AF2ZWU 6ZUD6 22030ES24P20"2SilverAluminum400 lbs.UnassembledLippedAluminum€628.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEW AGE 22042ES24P Equipment Stand 20 x 24 x 42
€850.79 /unit