NEW AGE 22024ES24P Equipment Stand 20 x 24 x 24 | AF2ZWT 6ZUD5

NEW AGE 22024ES24P Equipment Stand 20 x 24 x 24

Item: AF2ZWT Model: 22024ES24PCross Ref: 6ZUD5
In Stock

Get it by Tuesday, Jun 10

€728.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEquipment Stand
Assembled/unassembledUnassembled
ColorSilver
Depth20"
Edge TypeLipped
Height24"
Length24"
Load Rating400 lbs.
MaterialAluminum
Number Of Shelves2
Pipe Dia.1 3/8"
Post Dia.1.312"
Width20"
Work Surface MaterialAluminum

Shipping Info:

Ship weight (kg) 9
Ship height (cm)60.96
Ship length (cm)60.96
Ship width (cm)50.8
HS code9403200030
Country of OriginUS

Product Variants

ProductModelDepthNumber Of ShelvesColorMaterialLoad RatingAssembled/unassembledEdge TypeWork Surface MaterialPrice
NEW AGE 21824ES24P Equipment Stand 18 x 24 x 24 | AF2ZWM 6ZUD0 21824ES24P18"2SilverAluminum400 lbs.UnassembledLippedAluminum€528.46
NEW AGE 21830ES24P Equipment Stand 18 x 24 x 30 | AF2ZWN 6ZUD1 21830ES24P18"2SilverAluminum400 lbs.UnassembledLippedAluminum€604.59
NEW AGE 21836ES24P Equipment Stand 18 x 24 x 36 | AF2ZWP 6ZUD2 21836ES24P18"2SilverAluminum400 lbs.UnassembledLippedAluminum€576.47
NEW AGE 21842ES24P Equipment Stand 18 x 24 x 42 | AF2ZWQ 6ZUD3 21842ES24P18"2SilverAluminum400 lbs.UnassembledLippedAluminum€653.12
NEW AGE 21848ES24P Equipment Stand 18 x 24 x 48 | AF2ZWR 6ZUD4 21848ES24P18"2SilverAluminum400 lbs.UnassembledLippedAluminum€658.91
NEW AGE 22030ES24P Equipment Stand, 20" Depth x 24" Height x 30" Length | AF2ZWU 6ZUD6 22030ES24P20"2SilverAluminum400 lbs.UnassembledLippedAluminum€628.94
NEW AGE 22036ES24P Equipment Stand 20 x 24 x 36 | AF2ZWV 6ZUD7 22036ES24P20"2SilverAluminum400 lbs.UnassembledLippedAluminum€580.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEW AGE 22024ES24P Equipment Stand 20 x 24 x 24
€728.79 /unit