NEW AGE 21530ES30P Equipment Stand Stationary 15 x 30 x 30 | AA8KPF 18K932

NEW AGE 21530ES30P Equipment Stand Stationary 15 x 30 x 30

Item: AA8KPF Model: 21530ES30PCross Ref: 18K932
In Stock

Get it by Tuesday, Jun 10

€766.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEquipment Stand
ColorSilver
Depth30"
Diameter1.312"
Edge TypeLipped
Height30"
Load Capacity800 lbs.
MaterialAluminum
Width15"
Work Surface MaterialAluminum
AssemblyUnassembled
Caster Mount TypeThreaded Stem
Edge ShapeSquare
Foot TypeCaster
For EnvironmentFood Service
Frame MaterialAluminum
Included ComponentsLower Shelf
IncludesHex Key
Overall Depth15"
Overall Fixed Height30"
Overall Height Range30"
Overall Width30"
StandardsNSF CERTIFIED
Work Surface Depth15"
Work Surface Width30"

Shipping Info:

Ship weight (kg) 8.55
Ship height (cm)76.2
Ship length (cm)76.2
Ship width (cm)38.1
HS code9403200030
Country of OriginUS

Product Variants

ProductModelDepthHeightMaterialColorEdge TypeWork Surface MaterialDiameterPrice
NEW AGE 21524ES24P Equipment Stand Stationary 15 x 24 x 24 | AA8KNZ 18K926 21524ES24P24"24"AluminumSilverLippedAluminum1.312"€576.31
NEW AGE 21530ES24P Equipment Stand Stationary 15 x 30 x 24 | AA8KPA 18K927 21530ES24P30"24"AluminumSilverLippedAluminum1.312"€601.29
NEW AGE 21536ES24P Equipment Stand Stationary 15 x 36 x 24 | AA8KPB 18K928 21536ES24P36"24"AluminumSilverLippedAluminum1.312"€648.93
NEW AGE 21542ES24P Equipment Stand Stationary 15 x 42 x 24 | AA8KPC 18K929 21542ES24P42"24"AluminumSilverLippedAluminum1.312"€659.19
NEW AGE 21548ES24P Equipment Stand Stationary 15 x 48 x 24 | AA8KPD 18K930 21548ES24P48"24"AluminumSilverLippedAluminum1.312"€697.49
NEW AGE 21524ES30P Equipment Stand Stationary 15 x 24 x 30 | AA8KPE 18K931 21524ES30P24"30"AluminumSilverLippedAluminum1.312"€585.37
NEW AGE 21536ES30P Equipment Stand Stationary 15 x 36 x 30 | AA8KPG 18K933 21536ES30P36"30"AluminumSilverLippedAluminum1.312"€668.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEW AGE 21530ES30P Equipment Stand Stationary 15 x 30 x 30
€766.46 /unit